References
Facom:CKS.45A
Rubix:1237852
EAN:3148513414864

Product details : FACOM 17MM X 28MM TOOL HOOK CKS.45A
Wall hanging system. For various hammers.
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Packaged dimensions (D x W x H) | 45x30x25 mm |
| Package weight | 11 g |
| Type | individual hook for hammers |
Show UNSPSC/ECL@SS
£ 3.38 excl. VAT
/ Each
£ 4.06 incl. VAT
- Delivery usually within ( 14 ) days
