Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
BOTT SOCKET HOLDER 14018004
BOTT SOCKET HOLDER 14018004
Socket holder 8 location WxDxH: 270x27x45mm zinc plated
References
bott:
14018004
rubix:
2517328
Product details
Technical specifications
Product details : BOTT SOCKET HOLDER 14018004
Socket holder 8 location WxDxH: 270x27x45mm zinc plated
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.19
excl. VAT
/
Each
£
8.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT PAPER ROLL HOLDER AND CUTTER - 700MM WIDE 14022039.16V
BOTT MADIA 3 TILT BAR 12615004
BOTT ANGLED TOOL PEG 25MM PACK OF 5 14001110
BEAVERSWOOD SELF ADHESIVE TICKET HOLDER 38 X 1000MM PACK OF 10 TS38/10
BOTT CNC DRAWER INSERT 43013005.16V
GEDORE 1500 H 29-100 TOOL HOOK
BOTT VERSO MAGNET SET PACK OF 5 80501002
SPARTEX SISINRL18LXX MODULAR BIN RAILS TO SUIT 1800MMBENCH SILVER
SPARTEX SC841260PLET CANTILEVER W/BENCH EXTENSION 840X1200X600 L/Grey
COBA GS010001 GRIP SAFE BLACK MATTING 0.6M X 10M
BOTT INSERT HSK A80/B100 15002054
SPARTEX SIALBFME12XX ALUMINUM BACK FRAMES TO SUIT 1200 BENCHALUMINUM
SPARTEX SQ841275LLET EXTENSION BENCH 840X1200X750 L/Grey
SPARTEX SUCDISB6065RDISPOSAL WITH INTERNAL PLASTIC BIN-650D RED
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP BLUE 20MM X 10M