SMC D-M9PA WATER RESISTANT SOLID STATE AUTO SWITCH
Switch Series D-M9#W(V)
See technical informationSee documentsReferences
SMC:D-M9PA
Rubix:119A9827
Manufacturer :D-M9PA

Documents
Product details : SMC D-M9PA WATER RESISTANT SOLID STATE AUTO SWITCH
SMC's pre-wired connector auto switches are available in 3 or 4 pin 8mm style, or 4 pin 12mm style. 3 standard wire lengths are also available: 0.5m (S), 1.0m (M) and 3.0m (L). With the use of the pre-wired connector switch, the need for minimum order quantities for "special" auto switches with connectors is eliminated, and wiring with the use of standard connectors is simplified.
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Type | auto switch |
| Min. tension | 24 V |
| Max. tension | 24 V |
| Cable length | 68 m |
Show UNSPSC/ECL@SS
£ 43.00 excl. VAT
/ Each
£ 51.60 incl. VAT
- Delivery usually within ( 4 ) days