References
Innomotics:1LE1003-0EB02-2AA4
Rubix:223A7858

Product details : SIEMENS 1LE1003-0EB02-2AA4 LOW-VOLTAGE MOTOR
Simotics GP motor type: 1av3094b low-voltage motor, IEC squirrel-cage,self-ventilation, IP55 temp. cl. 155(f) acc.to 130(b) aluminium housing premium efficiency IE3, 4 pole * fs90l * 1.5kw (50hz) 1.75kw (60hz)
Strengths
Simotics gp motor type: 1av3094b low-voltage motor, iec squirrel-cage,self-ventil.,ip55 temp. cl. 155(f) acc.to 130(b) aluminium housing premium efficiency ie3, 4 pole * fs90l * 1.5kw (50hz) 1.75kw (60hz) Customer code: 85015220 AL: N ECCN: N
Applications
Qualsiasi settore industriale
Technical specifications
Attributes
| Logistic Weight | 16000 g |
|---|---|
| Power | 1.1 kW |
| Voltage | 230/400 V |
| Speed | 1500 rpm |
| Efficiency class | ie3 |
| Execution | b3 |
Show UNSPSC/ECL@SS
£ 260.13 excl. VAT
/ Each
£ 312.16 incl. VAT
- Usually arrives within 14 working days
