TB DAVIES PAS250 1.8M PLATFORM PODOIUM STEP


Industrial Podium Steps

References
tb davies:1274-076
rubix:2591373
ean:5060356912568
brand logo
brand logo
Technical specifications
Platform height1.75 m
Weight43 kg
See all Specifications

Product details : TB DAVIES PAS250 1.8M PLATFORM PODOIUM STEP


The frames are fully welded and constructed using durable cast aluminium components. The podium platform folds to enable easy storage and transportation. Supplied with 2 x locking castors and 2 x anti-surf base plates as standard. Additional castors are available as an optional extra.

Strengths

Tough anti-slip aluminium work platform
Impact and wear resistant 125mm nythane locking castors
Fitted with side stabilisers for maximum stability
Folds flat for ease of handling and transportation
Supplied with 2 x locking castors and 2 x anti-surf base plates as standard

Applications

Manufactured using 50mm diameter corrosion resistant aluminium scaffold tube for use in tough construction environments

Technical specifications


Attributes
Platform height1.75 m
Weight43 kg
Maximum working height3.35 m
Show UNSPSC/ECL@SS
£ 1,483.84 excl. VAT
/ Each
£ 1,780.61 incl. VAT
  • Usually arrives within 14 working days