Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Scaffolding, ladders and stairways
(486)
Platforms
(9)
See Ladders
< Back
Rubix Categories
Equipment
Ladders
Scaffolding, ladders and stairways
Stairways
Dog-leg stairways/platform stairways
CLIMB-IT BWP50X4G5 CLIMB IT 4 INLINE PLATFORM - 4X 800 X 500 1 TREAD 5
CLIMB-IT BWP50X4G5 CLIMB IT 4 INLINE PLATFORM - 4X 800 X 500 1 TREAD 5
Dog-leg stairways/platform stairways Climb-It
References
climb-it:
BWP50X4G5
rubix:
386A6785
manufacturer :
BWP50X4G5
Technical specifications
Platform height
0.5
m
Product details
Technical specifications
Product details : CLIMB-IT BWP50X4G5 CLIMB IT 4 INLINE PLATFORM - 4X 800 X 500 1 TREAD 5
Platform Size: 800 x 800 mm
Strengths
Modular design - Simple to extend platform area
Applications
Allows user to reach objects with easy manouverability
Technical specifications
Attributes
Platform height
0.5
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,777.28
excl. VAT
/
Each
£
5,732.74
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
CLIMB-IT GFP48Z GLASS FIBRE PLATFORM STEP - 8 TREADS + TOOL TRAY 1610
CLIMB-IT AHWPS1208BL WORK PLATFORM 1200MM - 8 TREAD 2955 X 920 X 2315
TB DAVIES 6 TREAD WAREHOUSE STEP 1275-006
CLIMB-IT AAD05PB DOMED FEET STEPS WITH PUNCHED TREAD - 5 TREAD
CLIMB-IT AHPI07GY PICKING STEPS - 7 TREAD 2705 X 745 X 1652 GREY
CLIMB-IT BWP50X2G5 CLIMB IT 2 INLINE PLATFORM - 2X 800 X 500 1 TREAD 5
CLIMB-IT CAV957 FOLDING TELESCOPIC LARGE PLATFORM STEP WITH SAFETY GAT
CLIMB-IT AHEC09GY EASY CLIMB STEPS - 9 TREAD 3205 X 950 X 2360 GREY
CLIMB-IT AHWPE1803GY EASY SLOPE WORK PLATFORM 1800MM - 3 TREAD
GPC YELLOW SINGLE STEP HPE01Z/Y
TB DAVIES 5 TREAD WAREHOUSE STEP 1275-005
CLIMB-IT AHEC03BL EASY CLIMB STEPS - 3 TREAD 1705 X 800 X 1100 BLUE
CLIMB-IT AAD04SB DOMED FEET STEPS WITH ANTI-SLIP TREAD - 4 TREAD
CLIMB-IT AHWPE1808BL EASY SLOPE WORK PLATFORM 1800MM - 8 TREAD
CLIMB-IT AAD03PR DOMED FEET STEPS WITH PUNCHED TREAD - 3 TREAD