Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Scaffolding, ladders and stairways
(486)
Platforms
(9)
See Ladders
< Back
Rubix Categories
Equipment
Ladders
Scaffolding, ladders and stairways
Stairways
Dog-leg stairways/platform stairways
CLIMB-IT BWP50G3 CLIMB IT PLATFORM - 800 X 500 1 TREAD 3 HANDRAILS
CLIMB-IT BWP50G3 CLIMB IT PLATFORM - 800 X 500 1 TREAD 3 HANDRAILS
Dog-leg stairways/platform stairways Climb-It
References
climb-it:
BWP50G3
rubix:
386A6765
manufacturer :
BWP50G3
Technical specifications
Platform height
0.5
m
Product details
Technical specifications
Product details : CLIMB-IT BWP50G3 CLIMB IT PLATFORM - 800 X 500 1 TREAD 3 HANDRAILS
Platform Size: 800 x 800 mm
Strengths
Modular design - Simple to extend platform area
Applications
Allows user to reach objects with easy manouverability
Technical specifications
Attributes
Platform height
0.5
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,994.05
excl. VAT
/
Each
£
2,392.86
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
TB DAVIES 5 TREAD ANTI-SLIP BRIT STD MOB SAFETY STEP HVY DUTY 2020-005
CLIMB-IT BWP100X2G3 CLIMB IT 2 INLINE PLATFORM - 2X 800 X 1000 3 TREAD
CLIMB-IT AHWPE1803GY EASY SLOPE WORK PLATFORM 1800MM - 3 TREAD
CLIMB-IT AHPI08BL PICKING STEPS - 8 TREAD 2955 X 745 X 1822 BLUE
CLIMB-IT GFP47Z GLASS FIBRE PLATFORM STEP - 7 TREADS + TOOL TRAY 1460
TBDAVIES SUMMIT 6 TREAD PROFESSIONAL PLATFORM STEP 1203-006
TUBESCA 3 TREAD KING SIZE POD
TB DAVIES 3.5M INDUSTRIAL COMBINATION LADDER 1300-056
CLIMB-IT AHWPE1807GY EASY SLOPE WORK PLATFORM 1800MM - 7 TREAD
TB DAVIES 6 TREAD ANTI-SLIP BRIT STD MOBILE SAFETY STEP 2018-006
TUBESCA 5-7 TREAD SHERPASCOPIC PODIUM STEP 1274-013
CLIMB-IT AHWS07BL WAREHOUSE STEPS - 7 TREAD 2705 X 800 X 1600 BLUE
CLIMB-IT AHPI04BL PICKING STEPS - 4 TREAD 1955 X 745 X 1080 BLUE
CLIMB-IT AHWS05BL WAREHOUSE STEPS - 5 TREAD 2205 X 800 X 1300 BLUE
CLIMB-IT AHWPE1208GY EASY SLOPE WORK PLATFORM 1200MM - 8 TREAD