CLIMB-IT AHWPS1206BL WORK PLATFORM 1200MM - 6 TREAD 2455 X 920 X 2015


Work Platform - 1200mm Platform

References
climb-it:AHWPS1206BL
rubix:261A3539
brand logo
brand logo
Technical specifications
Platform height1500 m
Number of levels6
Typework platforms

Product details : CLIMB-IT AHWPS1206BL WORK PLATFORM 1200MM - 6 TREAD 2455 X 920 X 2015


4 people needed to offload (3-5 tread)
Forklift needed to offload (6-10 tread)
Manufactured from durable powder coated strong tubular steel with a handlock mechanism which engages or disengages the front castors so the steps become mobile or static
Punched steel treads (730 x 195mm) & platforms (1200 or 1800mm) ensure secure grip
Box section base gives extra strength &amp stability
Lift out handrails on 3 sides of theplatform allow easy access to your work area
Load capacity of 300kg - can hold 2 people on the platform at one time
H x W x D = 2455 x 920 x 2015mm
no. of treads = 6
Load Capacity = 300kg
platform height = 1500mm

Technical specifications


Attributes
Platform height1500 m
Number of levels6
Typework platforms
Show UNSPSC/ECL@SS
£ 2,043.59 excl. VAT
/ Each
£ 2,452.31 incl. VAT
  • Usually arrives within 14 working days