Industrial series insert ball bearing, relubricatable, set-screw locking
Inner diameter | 87.313 mm |
---|---|
Outer diameter | 150 mm |
Width | 49.21 mm |
Inner diameter | 87.313 mm |
---|---|
Outer diameter | 150 mm |
Width | 49.21 mm |
Sealing | open |
Series | er-dd |
Basic static load, radial - C0r | 61716 N |
Basic dynamic load, radial - Cr | 92796 N |
Weight | 3.6 kg |
Usually arrives within 14 working days