Deep Groove Ball Bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 200 mm |
Width | 48 mm |
Logistics dimensions (L x W x H) | 48x200x200 mm |
---|---|
Logistic Weight | 6717,8 g |
Inner diameter | 80 mm |
Outer diameter | 200 mm |
Width | 48 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 64 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 7500 rpm |
Limit speed | 4800 rpm |
Basic static load, radial - C0r | 125 N |
Basic dynamic load, radial - Cr | 163 N |
Usually arrives within 14 working days