Deep Groove Ball Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 90 mm |
Width | 11 mm |
Logistic Weight | 269 g |
---|---|
Inner diameter | 55 mm |
Outer diameter | 90 mm |
Width | 11 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 160 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 16000 rpm |
Limit speed | 10000 rpm |
Basic static load, radial - C0r | 14000 N |
Basic dynamic load, radial - Cr | 20300 N |
In stock: Next day delivery