Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 858706 FLOW REG METER-IN MM 10 G1/8IN
MECALINE 858706 FLOW REG METER-IN MM 10 G1/8IN
INFLOW MALE PARALLEL FLOW REGULATOR
References
mecaline:
858706
rubix:
216A3079
ean:
3660338137761
Technical specifications
Material
Polymer Body
Connection 1
G1/8
See all Specifications
Product details
Technical specifications
Product details : MECALINE 858706 FLOW REG METER-IN MM 10 G1/8IN
Material: Polymer Body. Pression range: 0.1...9 Bar. Temperature range : -10°C...+80°C
Technical specifications
Attributes
Material
Polymer Body
Connection 1
G1/8
Connection 2
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.27
excl. VAT
/
Each
£
5.12
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
SMC KQG2W06-M5 ONE-TOUCH FITTING SUS 316
FESTO 1691701 FITTING NPCK-C-D-G14-K8
FESTO 153203 MULTIPLE DISTRIBUTOR QST3-6-4
SMC LQ3L4C-MN HIGH PURITY FLUOROPOLYMER FITTING
SMC MS-5H-4 FITTING
NORGREN C01251248 PFITC 12MM-R1/2 STR ADPT
SMC KQ2W06-G01 ONE-TOUCH FITTING
SMC KGY10-02 FITTING
FESTO 186274 PUSH-IN T-FITTING QSMTL-G1/8-4
SMC KQ2N08-03AS BRASS FITTING 3/8 THREAD I 8 TUBE
MECALINE 860032 MALE 45 ELBOW 12 - R1/4IN
NORGREN C00431200 PFITC 12MM STEM ELBOW CONN
SMC KFG2H1209-03S INSERT FITTING
FESTO 558678 PUSH-IN FITTING NPQM-D-G14F-Q6-P10
FESTO 190708 PUSH-IN Y-CONNECTOR QSY-16-12