FESTO 153203 MULTIPLE DISTRIBUTOR QST3-6-4
Multiple Distributor
See technical informationSee documentsReferences
Festo:QST3-6-4
Rubix:124A9329
Manufacturer :153203
EAN:4052568032876

Documents
Product details : FESTO 153203 MULTIPLE DISTRIBUTOR QST3-6-4
Multiple Distributor QST3-6-4 360° orientable, 4 outlets. Size=Standard, Nominal size=2,5 mm, Assembly Position=Any, Design structure=Push/pull principle, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 69x40x17 mm |
|---|---|
| Logistic Weight | 16 g |
| Material | pbt |
| Connection 1 | 6 mm |
| Profile | qst |
| Connection 2 | 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 7.08 excl. VAT
/ Each
£ 8.50 incl. VAT
- Delivery usually within ( 2 ) days