References
Festo:NPCK-C-D-G14-K8
Rubix:263A5899
Manufacturer :1691701
EAN:4052568062309

Technical specifications
| Material | high alloy stainless steel (housing);peek (seal) |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 1691701 FITTING NPCK-C-D-G14-K8
Fitting NPCK-C-D-G14-K8 Size=Standard, Nominal size=4,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x110x20 mm |
|---|---|
| Logistic Weight | 31,79 g |
| Material | high alloy stainless steel (housing);peek (seal) |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 18.63 excl. VAT
/ Each
£ 22.36 incl. VAT
- Delivery usually within ( 2 ) days