TIMKEN A4138-20024 TAPERED ROLLER BEARING CUP


Inner race of a tapered roller bearing

References
timken:A4138
rubix:100A0223
manufacturer :100157975
ean:0053893139982
brand logo
brand logo
Technical specifications
Outer diameter34.989 mm
Width8.73 mm
See all Specifications

Product details : TIMKEN A4138-20024 TAPERED ROLLER BEARING CUP


With a radial and axial load management capability, Timken® high performance conical roller bearings are designed to offer the greatest durability in the most compact spaces

Strengths

Both rings must be replaced at the same time to maximize reliability and service life.

Applications

Machine tool, Automotive

Technical specifications


Attributes
Packaged dimensions (D x W x H)59,182x59,182x25,146 mm
Package weight20 g
Outer diameter34.989 mm
Width8.73 mm
SeriesA4000
Show UNSPSC/ECL@SS
£ 14.27 excl. VAT
/ Each
£ 17.12 incl. VAT
  • Usually arrives within 14 working days