Tapered roller bearing
Inner diameter | 114.3 mm |
---|---|
Outer diameter | 212.725 mm |
Width | 66.675 mm |
Inner diameter | 114.3 mm |
---|---|
Outer diameter | 212.725 mm |
Width | 66.675 mm |
Series | HH224300 |
Material | Stamped Steel (Cage) |
Cage | Steel |
Basic static load, axial - C0a | 906000 N |
Basic dynamic load, axial - Ca | 176000 N |
Usually arrives within 14 working days