TIMKEN 749A-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 745
See technical informationReferences
Timken:749A
Rubix:105A3344
Manufacturer :100084570
EAN:0053893082585


Technical specifications
| Inner diameter | 82.55 mm |
|---|---|
| Outer diameter | 150.09 mm |
| Width | 46.673 mm |
Product details : TIMKEN 749A-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 149,3012x149,3012x52,4256 mm |
|---|---|
| Package weight | 2287,9 g |
| Inner diameter | 82.55 mm |
| Outer diameter | 150.09 mm |
| Width | 46.673 mm |
| Series | 745 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 189.02 excl. VAT
/ Each
£ 226.82 incl. VAT
- Delivery usually within ( 7 ) days




