References
INA:IR300X330X80-EGS
Rubix:238A3922
Manufacturer :0006110180000
EAN:4054362409465

Product details : INA IR300X330X80-EGS INNER RING IR..-EGS CYLINDRICAL
Inner ring IR..-EGS, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x330x330 mm |
|---|---|
| Logistic Weight | 9200 g |
| Inner diameter | 300 mm |
| Outer diameter | 330 mm |
| Width | 80 mm |
| Bearing Clearance | cn |
| Material | steel |
Show UNSPSC/ECL@SS
£ 1,146.11 excl. VAT
/ Each
£ 1,375.33 incl. VAT
- Usually arrives within 14 working days
