References
SKF:IR 8X12X12.5
Rubix:266A6258
Manufacturer :345015
EAN:7316573962168

Product details : SKF IR 8X12X12.5 INNER RING
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12,5x12x12 mm |
|---|---|
| Logistic Weight | 6 g |
| Inner diameter | 8 mm |
| Outer diameter | 12 mm |
| Width | 12.5 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 6.96 excl. VAT
/ Each
£ 8.35 incl. VAT
- Delivery usually within ( 3 ) days
