Inner ring
Inner diameter | 12 mm |
---|---|
Outer diameter | 15 mm |
Width | 22.5 mm |
Logistics dimensions (L x W x H) | 23x15x15 mm |
---|---|
Logistic Weight | 11 g |
Inner diameter | 12 mm |
Outer diameter | 15 mm |
Width | 22.5 mm |
Bearing Clearance | cn |
Series | lr |
Usually arrives within 14 working days