References
INA:IR180X195X45-EGS
Rubix:238A1968
Manufacturer :0006525980000
EAN:4054362408598

Product details : INA IR180X195X45-EGS INNER RING IR..-EGS CYLINDRICAL
Inner ring IR..-EGS, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x195x195 mm |
|---|---|
| Logistic Weight | 1510 g |
| Inner diameter | 180 mm |
| Outer diameter | 195 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 214.00 excl. VAT
/ Each
£ 256.80 incl. VAT
- Delivery usually within ( 7 ) days
