References
INA:IR40X48X23-IS1-OF
Rubix:238A4943
Manufacturer :0000223490000
EAN:4012802423655

Product details : INA IR40X48X23-IS1-OF-XL INNER RING
Inner ring
Inner ring IR..-IS1-OF-XL, cylindrical
Strengths
Chamfered ends allow easy insertion into bearings and prevent damage to sealing lips.
Applications
Used on cages, bushings and needle bearings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x48x48 mm |
|---|---|
| Logistic Weight | 98 g |
| Inner diameter | 40 mm |
| Outer diameter | 48 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 16.92 excl. VAT
/ Each
£ 20.30 incl. VAT
- Usually arrives within 14 working days
