TIMKEN 527-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing Inner Race
See technical informationSee documentsReferences
Timken:527
Rubix:105A1600
EAN:0053893049908





Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 53.09 mm |
| Width | 36.068 mm |
Documents
Product details : TIMKEN 527-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 53.09 mm |
| Width | 36.068 mm |
| Bearing Clearance | cn |
| Weight | 1.4 kg |
| Material | stamped steel (cage) |
| Bore | 44,45 mm |
Show UNSPSC/ECL@SS
£ 101.80 excl. VAT
/ Each
£ 122.16 incl. VAT
- Usually arrives within 14 working days