References
INA:LR40X45X20,5
Rubix:238A1325
Manufacturer :0000598110000
EAN:4012802131871

Product details : INA LR40X45X20,5 INNER RING
Inner ring LR, cylindrical
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x45x45 mm |
|---|---|
| Logistic Weight | 53 g |
| Inner diameter | 40 mm |
| Outer diameter | 45 mm |
| Width | 20.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 8.67 excl. VAT
/ Each
£ 10.40 incl. VAT
- Delivery usually within ( 7 ) days
