Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
TIMKEN 48393-20024 TAPERED ROLLER BEARING CONE
TIMKEN 48393-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing
References
timken:
48393
rubix:
105A0891
ean:
0053893312248
Technical specifications
Inner diameter
136.525
mm
Outer diameter
190.5
mm
Width
39.688
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN 48393-20024 TAPERED ROLLER BEARING CONE
The most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
Inner diameter
136.525
mm
Outer diameter
190.5
mm
Width
39.688
mm
Series
48300
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
229.18
excl. VAT
/
Each
£
275.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FAG LR12X15X225 NEEDLE BEARING INNER 596760000
TIMKEN 3476-20024 TAPERED ROLLER BEARING CONE
TIMKEN 73875-20024 TAPERED ROLLER BEARING CUP
TIMKEN 596-20024 TAPERED ROLLER BEARING CONE
TIMKEN 683-20024 TAPERED ROLLER BEARING CONE
INA IR17X20X16,5-XL NEEDLE BEARING INNER IR17X20X16,5
TIMKEN 563-20024 TAPERED ROLLER BEARING CUP
TIMKEN NA97450-20024 TAPERED ROLLER BEARING CONE
TIMKEN 28317-20024 TAPERED ROLLER BEARING CUP
INA IR22X28X30-XL NEEDLE BEARING INNER IR22X28X30
TIMKEN M348448WS-20666 TAPERED ROLLER BEARING CONE
SKF NEEDLE BEARING INNER IR 50X55X25
TIMKEN L713010-30000 PRECISION TAPERED ROLLER BEARING CUP
TIMKEN LM545812-20000 TAPERED ROLLER BEARING CUP
TIMKEN LM67014X-20024 TAPERED ROLLER BEARING CUP