References
INA:IR60X68X35-EGS
Rubix:238A1559
Manufacturer :0000289240000
EAN:4012802697889

Product details : INA IR60X68X35-EGS INNER RING IR..-EGS CYLINDRICAL
Inner ring IR..-EGS, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x68x68 mm |
|---|---|
| Logistic Weight | 214 g |
| Inner diameter | 60 mm |
| Outer diameter | 68 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 25.53 excl. VAT
/ Each
£ 30.64 incl. VAT
- Delivery usually within ( 7 ) days
