References
INA:IR70X80X54-XL
Rubix:101A8169
Manufacturer :0000231830000
EAN:4012802712445

Product details : INA IR70X80X54-XL INNER RING
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 54 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 141.12 excl. VAT
/ Each
£ 169.34 incl. VAT
- Delivery usually within ( 7 ) days
