Inner ring
Inner diameter | 170 mm |
---|---|
Outer diameter | 185 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 45x185x185 mm |
---|---|
Logistic Weight | 1417 g |
Inner diameter | 170 mm |
Outer diameter | 185 mm |
Width | 45 mm |
Bearing Clearance | cn |
Series | ir..-egs |
Usually arrives within 14 working days