Inner ring
Inner diameter | 65 mm |
---|---|
Outer diameter | 72 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 45x72x72 mm |
---|---|
Logistic Weight | 259 g |
Inner diameter | 65 mm |
Outer diameter | 72 mm |
Width | 45 mm |
Bearing Clearance | cn |
Series | ir..-egs |
Usually arrives within 14 working days