TIMKEN 27690-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 27600
See technical informationReferences
Timken:27690
Rubix:105A1947
EAN:0053893227580




Technical specifications
| Inner diameter | 83.345 mm |
|---|---|
| Outer diameter | 125.412 mm |
| Width | 25.4 mm |
Product details : TIMKEN 27690-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Inner diameter | 83.345 mm |
|---|---|
| Outer diameter | 125.412 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Weight | 2.979 kg |
| Material | steel |
Show UNSPSC/ECL@SS
£ 91.69 excl. VAT
/ Each
£ 110.03 incl. VAT
- Delivery usually within ( 7 ) days