References
INA:IR50X60X28-XL
Rubix:102A2467
Manufacturer :0000227640000
EAN:4012802044522

Documents
Product details : INA IR50X60X28-XL INNER RING
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 60 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Material | chrome steel |
Show UNSPSC/ECL@SS
£ 43.55 excl. VAT
/ Each
£ 52.26 incl. VAT
- Delivery usually within ( 7 ) days
