Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR9X12X16-XL NEEDLE BEARING INNER IR9X12X16
INA IR9X12X16-XL NEEDLE BEARING INNER IR9X12X16
Inner ring
References
ina:
IR9X12X16-XL
rubix:
101A8540
manufacturer :
0000203460000
ean:
4012802711035
Technical specifications
Inner diameter
9
mm
Outer diameter
12
mm
Width
16
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA IR9X12X16-XL NEEDLE BEARING INNER IR9X12X16
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
9
mm
Outer diameter
12
mm
Width
16
mm
Bearing Clearance
cn
Series
ir..-xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.68
excl. VAT
/
Each
£
14.02
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Check our products from related categories
TIMKEN LM249710CD-20001 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN NA48385-20024 TAPERED ROLLER BEARING CONE
TIMKEN 25520-20082 TAPERED ROLLER BEARING CUP
TIMKEN 14131-20024 TAPERED ROLLER BEARING CONE
INA IR80X90X30-XL NEEDLE BEARING INNER IR80X90X30
INA NEEDLE BEARING INNER IR45X52X23-IS1-OF
TIMKEN LM716412-30000 PRECISION TAPERED ROLLER BEARING CUP
TIMKEN 13889-20024 TAPERED ROLLER BEARING CONE
TIMKEN 65390-20024 TAPERED ROLLER BEARING CONE
TIMKEN 48393-30000 PRECISION TAPERED ROLLER BEARING CONE
TIMKEN 3659-20016 TAPERED ROLLER BEARING CONE
TIMKEN 94675-20024 TAPERED ROLLER BEARING CONE
TIMKEN L68149P-20902 TAPERED ROLLER BEARING CONE
TIMKEN 99600-20024 TAPERED ROLLER BEARING CONE
TIMKEN LM67014X-20024 TAPERED ROLLER BEARING CUP