References
INA:IR75X85X30-EGS
Rubix:274A7800
Manufacturer :0000273240000
EAN:4012802697827

Product details : INA IR75X85X30-EGS INNER RING CYLINDRICAL
Inner ring IR..-EGS, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x85x85 mm |
|---|---|
| Logistic Weight | 287 g |
| Inner diameter | 75 mm |
| Outer diameter | 85 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 43.44 excl. VAT
/ Each
£ 52.13 incl. VAT
- Delivery usually within ( 7 ) days
