INA IR15X18X16,5-XL NEEDLE BEARING INNER IR15X18X16,5


Inner ring

References
ina:IR15X18X16,5-XL
rubix:45032469
manufacturer :0000208000000
ean:4012802711240
brand logo
brand logo
Technical specifications
Inner diameter15 mm
Outer diameter18 mm
Width16.5 mm
See all Specifications

Product details : INA IR15X18X16,5-XL NEEDLE BEARING INNER IR15X18X16,5


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter15 mm
Outer diameter18 mm
Width16.5 mm
Bearing ClearanceCN
SeriesIR..-XL
Show UNSPSC/ECL@SS
  • In stock: Next day delivery