TIMKEN 4520-20024 TAPERED ROLLER BEARING CUP
Tapered Roller Bearing Outer Race
See technical informationSee documentsReferences
Timken:4520
Rubix:397A7095
EAN:0053893140957





Technical specifications
| Inner diameter | 53.975 mm |
|---|---|
| Outer diameter | 101.201 mm |
| Width | 33.338 mm |
Documents
Product details : TIMKEN 4520-20024 TAPERED ROLLER BEARING CUP
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 53.975 mm |
|---|---|
| Outer diameter | 101.201 mm |
| Width | 33.338 mm |
| Bearing Clearance | cn |
| Weight | 1.5 kg |
| Bore | 53.975 mm |
Show UNSPSC/ECL@SS
£ 285.91 excl. VAT
/ Each
£ 343.09 incl. VAT
- Usually arrives within 14 working days