References
INA:IR80X90X54-EGS
Rubix:238A3203
Manufacturer :0002462390000
EAN:4012802699739

Product details : INA IR80X90X54-EGS INNER RING IR..-EGS CYLINDRICAL
Inner ring IR..-EGS, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x90x90 mm |
|---|---|
| Logistic Weight | 553 g |
| Inner diameter | 80 mm |
| Outer diameter | 90 mm |
| Width | 54 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 60.75 excl. VAT
/ Each
£ 72.90 incl. VAT
- Delivery usually within ( 7 ) days
