References
INA:LR45X50X20,5
Rubix:102A3271
Manufacturer :0000599000000
EAN:4012802055924

Product details : INA LR45X50X20,5 INNER RING
Inner ring LR, cylindrical
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x50x50 mm |
|---|---|
| Logistic Weight | 59 g |
| Inner diameter | 45 mm |
| Outer diameter | 50 mm |
| Width | 20.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 24.01 excl. VAT
/ Each
£ 28.81 incl. VAT
- Delivery usually within ( 7 ) days
