References
INA:IR140X155X35-XL
Rubix:101A7247
Manufacturer :0000240400000
EAN:4012802094824

Product details : INA IR140X155X35-XL NEEDLE BEARING INNER IR140X155X35
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Outer diameter | 155 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 243.27 excl. VAT
/ Each
£ 291.92 incl. VAT
- Delivery usually within ( 7 ) days
