INA IR300X330X80-XL NEEDLE BEARING INNER IR300X330X80


Inner ring

References
ina:IR300X330X80-XL
rubix:201A3729
manufacturer :0000243840000
ean:4012802417678
brand logo
brand logo
Technical specifications
Inner diameter300 mm
Outer diameter330 mm
Width80 mm
See all Specifications

Product details : INA IR300X330X80-XL NEEDLE BEARING INNER IR300X330X80


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter300 mm
Outer diameter330 mm
Width80 mm
Bearing Clearancecn
Seriesir..-xl
Show UNSPSC/ECL@SS
£ 1,064.84 excl. VAT
/ Each
£ 1,277.81 incl. VAT
  • Usually arrives within 14 working days