References
SKF:IR 35X40X17
Rubix:266A6247
Manufacturer :9683
EAN:7316570495126

Product details : SKF IR 35X40X17 INNER RING
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x40x40 mm |
|---|---|
| Logistic Weight | 38,3 g |
| Inner diameter | 35 mm |
| Outer diameter | 40 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 12.68 excl. VAT
/ Each
£ 15.22 incl. VAT
- Delivery usually within ( 3 ) days
