References
INA:IR15X19X16-XL
Rubix:101A7795
Manufacturer :0000208260000
EAN:4012802711257

Documents
Product details : INA IR15X19X16-XL NEEDLE BEARING INNER IR15X19X16
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 19 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 72.65 excl. VAT
/ 5 pieces
£ 87.18 incl. VAT
- Delivery usually within ( 7 ) days
