TIMKEN 570-20024 TAPERED ROLLER BEARING CONE


Tapered Roller Bearing

References
timken:570
rubix:105A4190
ean:0053893058917
brand logo
brand logo
Technical specifications
Inner diameter68.262 mm
Width36.17 mm
See all Specifications

Product details : TIMKEN 570-20024 TAPERED ROLLER BEARING CONE


The most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.

Technical specifications


Attributes
Inner diameter68.262 mm
Width36.17 mm
Series565
Show UNSPSC/ECL@SS
£ 127.89 excl. VAT
/ Each
£ 153.47 incl. VAT
  • Usually arrives within 14 working days