INA IR22X26X16-XL NEEDLE BEARING INNER IR22X26X16


Inner ring

References
ina:IR22X26X16-XL
rubix:102A2421
manufacturer :0000214070000
ean:4012802711684
brand logo
brand logo
Technical specifications
Inner diameter22 mm
Outer diameter26 mm
Width16 mm
See all Specifications

Product details : INA IR22X26X16-XL NEEDLE BEARING INNER IR22X26X16


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter22 mm
Outer diameter26 mm
Width16 mm
Bearing Clearancecn
Seriesir..-xl
Show UNSPSC/ECL@SS
£ 16.76 excl. VAT
/ Each
£ 20.11 incl. VAT
  • Usually arrives within 14 working days