TIMKEN 3476-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing inner ring Timken
See technical informationReferences
Timken:3476
Rubix:105A3881
EAN:0053893126876




Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 79.375 mm |
| Width | 29.771 mm |
Product details : TIMKEN 3476-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing - inner ring, main dimensions to DIN 720.
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 79.375 mm |
| Width | 29.771 mm |
| Bearing Clearance | cn |
| Weight | 0.49 kg |
Show UNSPSC/ECL@SS
£ 72.53 excl. VAT
/ Each
£ 87.04 incl. VAT
- Delivery usually within ( 7 ) days