References
SKF:IR 17X20X16
Rubix:102A1286
Manufacturer :9599
EAN:7316570204247

Product details : SKF NEEDLE BEARING INNER IR 17X20X16
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x20x20 mm |
|---|---|
| Logistic Weight | 11 g |
| Inner diameter | 17 mm |
| Outer diameter | 20 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 7.96 excl. VAT
/ Each
£ 9.55 incl. VAT
- Delivery usually within ( 3 ) days
