Inner ring
Inner diameter | 6 mm |
---|---|
Outer diameter | 10 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x10x10 mm |
---|---|
Logistic Weight | 5 g |
Inner diameter | 6 mm |
Outer diameter | 10 mm |
Width | 12 mm |
Bearing Clearance | cn |
Series | ir..-is1-of-xl |
Usually arrives within 14 working days