References
INA:IR20X25X20,5-XL
Rubix:101A5304
Manufacturer :0000213000000
EAN:4012802431575

Product details : INA IR20X25X20,5-XL NEEDLE BEARING INNER IR20X25X20,5
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 25 mm |
| Width | 20.5 mm |
| Bearing Clearance | cn |
| Material | chrome steel |
Show UNSPSC/ECL@SS
£ 14.36 excl. VAT
/ Each
£ 17.23 incl. VAT
- In stock: Next day delivery
