INA IR60X68X25-XL INNER RING

Inner ring

See technical information

References

INA:IR60X68X25-XL
Rubix:101A8077
Manufacturer :0000228880000
EAN:4012802044584
brand logo

Technical specifications

Inner diameter60 mm
Outer diameter68 mm
Width25 mm
See all Specifications

Product details : INA IR60X68X25-XL INNER RING


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter60 mm
Outer diameter68 mm
Width25 mm
Bearing Clearancecn
£ 44.59 excl. VAT
/ Each
£ 53.51 incl. VAT
  • Delivery usually within ( 7 ) days