INA IR30X35X13-XL NEEDLE BEARING INNER IR30X35X13


Inner ring

References
ina:IR30X35X13-XL
rubix:101A7939
manufacturer :0000201330000
ean:4012802710908
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter35 mm
Width13 mm
See all Specifications

Product details : INA IR30X35X13-XL NEEDLE BEARING INNER IR30X35X13


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter30 mm
Outer diameter35 mm
Width13 mm
Bearing Clearancecn
Seriesir..-xl
Show UNSPSC/ECL@SS
£ 19.38 excl. VAT
/ Each
£ 23.26 incl. VAT
  • Usually arrives within 14 working days