INA IR240X265X60-XL NEEDLE BEARING INNER IR240X265X60

Inner ring

See technical information
References
INA:IR240X265X60-XL
Rubix:201A3727
Manufacturer :0000243250000
EAN:4012802418545
brand logo
Technical specifications
Inner diameter240 mm
Outer diameter265 mm
Width60 mm
See all Specifications

Product details : INA IR240X265X60-XL NEEDLE BEARING INNER IR240X265X60


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter240 mm
Outer diameter265 mm
Width60 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 1,143.95 excl. VAT
/ Each
£ 1,372.74 incl. VAT
  • Delivery usually within ( 7 ) days